Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Mrkr, Sprinkler Water, 1-1/2to2-3/8In, 5765-I

  • Mfr # 5765-I

  • Zoro # G3038640


product price: $9.19
/ea

Key Features

Width
8 in
Thickness
0.006 in
Height
9 in
Standards
ANSI A13.1-2007
Background Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5765-I
Zoro #
G3038640
UPC #
754473572907
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.006 in
Height
9 in
Roll Length
9 in
Character Height
3/4 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Red
With or Without Arrows
With
Reflective
No
Legend
Sprinkler Water
Material
Plastic
Legend Color
White
Marker Attachment Style
Wrap Around
Self-Adhesive
No
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
P to S
Fits Pipe O.D.
1 1/2 to 2 3/8 in
Operating Temp. Range
41 Degrees F
Pipe Marker Subject Matter
Fire Systems
Language
English
Flow Direction Arrow
Right
Average Outdoor Durability
5 to 8 yr
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Glow In The Dark
No
Pipe Marker Legend
Sprinkler Water
Pipe Marker Material
Plastic
ISO 14726
No
Pipe Marker Package Type
Each
Chemical Resistant
Yes
UV Resistant
Yes
Maximum Service Temperature
248 Degrees F
Water Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut
Weather Resistant
Yes
Protective Coating
No Protective Coating
NFPA 99, CGA C-9
No
Minimum Service Temperature
-40 Degrees F
Minimum Pipe O.D.
1 1/2 in
Legend Text Color
White
Printed Language
English
ANSI/ASME A13.1
Yes
Number of Pipe Markers
1
Maximum Pipe O.D.
2 3/8 in
Abrasion Resistant
Yes
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Sprinkler Water, Legend Text Color White, Character Height 3/4 in, Background Color Red, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.