Zoro Homepage

Pipe Mrkr, Sprinkler Water, 2-1/2to7-7/8In, 5765-II

  • Mfr # 5765-II

  • Zoro # G9730716


product price: $12.79
/ea

Key Features

Width
12 in
Thickness
0.006 in
Height
26 in
Standards
ANSI A13.1-2007
Background Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5765-II
Zoro #
G9730716
UPC #
754473572914
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.006 in
Height
26 in
Roll Length
26 in
Length
12 in
Character Height
1 1/4 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Red
Reflective
No
With or Without Arrows
With
Legend
Sprinkler Water
Material
Plastic
Legend Color
White
Language
English
Marker Attachment Style
Wrap Around
Pipe Marker Subject Matter
Fire Systems
Legend Alpha Range
P to S
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Self-Adhesive
No
Flow Direction Arrow
Right
Operating Temp. Range
41 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 to 8 yr
Maximum Service Temperature
248 Degrees F
Maximum Pipe O.D.
7 7/8 in
Printed Language
English
Adhesive Pipe Marker Format
Die-Cut
Number of Pipe Markers
1
UV Resistant
Yes
ISO 14726
No
Pipe Marker Material
Plastic
Humidity Resistant
No
NFPA 99, CGA C-9
No
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Minimum Pipe O.D.
2 1/2 in
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes
Glow In The Dark
No
Weather Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Pipe Marker Package Type
Each
Chemical Resistant
Yes
Abrasion Resistant
Yes
Pipe Marker Legend
Sprinkler Water
Water Resistant
Yes
Legend Text Color
White

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Sprinkler Water, Legend Text Color White, Character Height 1 1/4 in, Background Color Red, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.