Pitch In, Cardboard Only, 10" W x 14" H, Rectangle, Aluminum, 129348
Mfr # 129348
Zoro # G7376597
product price: $25.69
/eaKey Features
Legend
Cardboard Only
Sign Material
Aluminum
Height
14"
Thickness
0.035"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
129348
Zoro #
G7376597
UPC #
754473784188
Country of Origin
United States
Dimensions
Height
14"
Width
10"
Thickness
0.035"
Details
Item
Facility Sign
Legend
Cardboard Only
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Pitch In
Printed Language
English
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Color
Green
Sign Legend Text Color
Green
Description
Facility Sign, Sign Subject Matter Recycling, Height 14 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Pitch In, Legend Cardboard Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.