Pitch In, Cardboard Only, 7" W x 10" H, Rectangle, Aluminum, 129345
Mfr # 129345
Zoro # G8648390
product price: $14.85
/eaKey Features
Legend
Cardboard Only
Sign Material
Aluminum
Height
10"
Thickness
0.035"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
129345
Zoro #
G8648390
UPC #
754473784157
Country of Origin
United States
Dimensions
Height
10"
Width
7"
Thickness
0.035"
Details
Item
Facility Sign
Legend
Cardboard Only
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Background Color
White
Printed Language
English
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header
Pitch In
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Color
Green
Sign Legend Text Color
Green
Description
Facility Sign, Sign Subject Matter Recycling, Height 10 In., Width 7 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Pitch In, Legend Cardboard Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.