Pitch In, Help Keep Our Plant Clean, 10" W x 14" H, Rectangle, Plastic, 123966
Mfr # 123966
Zoro # G8448577
product price: $9.55
/eaKey Features
Legend
Help Keep Our Plant Clean
Sign Material
Plastic
Height
14"
Thickness
0.060"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123966
Zoro #
G8448577
UPC #
754473796891
Country of Origin
United States
Dimensions
Height
14"
Width
10"
Thickness
0.060"
Details
Item
Facility Sign
Legend
Help Keep Our Plant Clean
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
White
Header
Pitch In
Printed Language
English
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Sign Background Color
White
Legend Style
Symbol and Text
Header Background Color
Green
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Description
Facility Sign, Sign Subject Matter Cleaning and Maintenance, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Pitch In, Legend Help Keep Our Plant Clean, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.