Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pitch In, Pitch In Put Trash In Its Place, 14" W x 10" H, Rectangle, Polyester, 128297

  • Mfr # 128297

  • Zoro # G7433032


product price: $23.99
/ea

Key Features

Legend
Pitch In Put Trash In Its Place
Sign Material
Polyester
Height
10"
Width
14"
Thickness
0.010"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128297
Zoro #
G7433032
UPC #
754473771607
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.010"

Details

Item
Facility Sign
Legend
Pitch In Put Trash In Its Place
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header
Pitch In
Operating Temp. Range
-40 Degrees to 230 Degrees F
Printed Language
English
Legend Style
Symbol and Text
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Background Color
White
Header Legend Color
White
OSHA Compliant
Yes
Header Background Color
Green
Legend Color
Green
Sign Legend Text Color
Green

Description

Facility Sign, Sign Subject Matter Cleaning and Maintenance, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Pitch In, Legend Pitch In Put Trash In Its Place, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.