Plastic Chain, 2 In x 100 ft, Black/Yellow

  • Mfr # 78254

  • Zoro # G5538312


product price:  $344.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100 ft
Includes
36 Links Per Package for Chain
For Use With
Indoor Use Only
Material
Polyethylene
Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
78254
Zoro #
G5538312
UPC #
754473782542
Country of Origin
China

Dimensions

Overall Length
100 ft
Size
2 in
Overall Width
2 in
Link Outside Width
2 in

Details

Item
Plastic Chain
Color
Black/Yellow
Includes
36 Links Per Package for Chain
For Use With
Indoor Use Only
Material
Polyethylene
Standards
RoHS Compliant 2011/65/EU, RoHS Compliant 2015/863
Resistance Properties
Rust Resistant

Description

Plastic Chain, Length 100 ft, Color Black/Yellow, Material Polyethylene, Link Outside Width 2 in, Indoor/Outdoor Usage Indoor, For Use With Indoor Use Only, Resistance Properties Rust Resistant, Standards RoHS Compliant 2011/65/EU, RoHS Compliant 2015/863

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.