Plastic Photoluminescent Exit Sign 8.75in H x 15.5in W Double-sided White on Black
- Mfr # 1149965
- Zoro # G023548753
product price:Â
$
294.99
/ea
Free Shipping & Returns
Key Features
Depth
16.375 in
Sign Background Color
White on Black
Sign Material
Durable
Height
2 in
Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1149965
- Zoro #
- G023548753
- UPC #
- 888434634134
- Country of Origin
- United States
- Sign Background Color
- White on Black
- Sign Material
- Durable
- Item
- Sign
Dimensions
- Depth
- 16.375 in
- Height
- 2 in
- Width
- 10 in
Description
The eye-catching design, versatile mounting options and 100-foot visibility of the Molded-Plastic Photoluminescent Exit Sign helps ensure clear, compliant signage for any building. Versatile surface, flag, ceiling or stem mounting options to ensure optimal placement. Provides exceptional 100-foot viewing distance, ideal for large spaces, complex layouts or areas with potential visual obstructions. Zero-energy consumption eliminates electricity usage, contributes to LEED points and lowers operating expenses. No bulb replacements, battery changes or ongoing maintenance required. Non-radioactive, non-toxic and recyclable. Self-powered design charges from LED, fluorescent, metal halide or mercury vapor light. Meets UL 924 that requires an exit sign to be legible and visible at least 50 feet at the end of 90 minutes. Includes all necessary brackets, hardware and chevrons for installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.