Please Do Not Litter/Favor De No Tirar Basura, 7" W x 10" H, Rectangle, Plastic, 125530
Mfr # 125530
Zoro # G7398400
product price: $9.99
/eaKey Features
Legend
Please Do Not Litter/Favor De No Tirar Basura
Sign Material
Plastic
Height
10"
Thickness
0.059"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125530
Zoro #
G7398400
UPC #
754473731793
Country of Origin
United States
Dimensions
Height
10"
Width
7"
Thickness
0.059"
Details
Item
Facility Sign
Legend
Please Do Not Litter/Favor De No Tirar Basura
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Printed Language
English, Spanish
OSHA Compliant
Yes
Header
No Header
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Background Color
White
Legend Color
Green
Sign Legend Text Color
Green
Description
Facility Sign, Sign Subject Matter Cleaning and Maintenance, Height 10 In., Width 7 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Please Do Not Litter/Favor De No Tirar Basura, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.