Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Please, Do Not Throw Paper Towels In Toilet, 10" W x 7" H, Rectangle, Polyester, 85662

  • Mfr # 85662

  • Zoro # G8472060


product price: $9.19
/ea

Key Features

Legend
Do Not Throw Paper Towels In Toilet
Sign Material
Polyester
Height
7"
Width
10"
Thickness
0.010"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85662
Zoro #
G8472060
UPC #
754473856625
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.010"

Details

Item
Housekeeping Sign
Legend
Do Not Throw Paper Towels In Toilet
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header
Please
ANSI Compliant
Yes
Sign Background Color
White
Printed Language
English
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Blue
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black

Description

Housekeeping Sign, Sign Subject Matter Restrooms, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Please, Legend Do Not Throw Paper Towels In Toilet, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.