Shop BRADY
See all product information
Create Account
Please, Do Not Throw Paper Towels In Toilet, 14" W x 10" H, Rectangle, Fiberglass, 87715
- Mfr # 87715
- Zoro # G7394891
product price:Â
$
34.99
/ea
Key Features
Legend
Do Not Throw Paper Towels In Toilet
Sign Material
Fiberglass
Height
10"
Width
14"
Thickness
0.098 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87715
- Zoro #
- G7394891
- UPC #
- 754473877156
- Country of Origin
- United States
- Item
- Safety Sign
- Legend
- Do Not Throw Paper Towels In Toilet
- Sign Material
- Fiberglass
- Sign Mounting Style
- With Mounting Holes
- UV Resistant
- No
- Double-Sided
- No
- Retroreflective Grade
- Not Retroreflective
- Sign Shape
- Rectangle
- Glow-in-the-Dark
- No
- Operating Temp. Range
- -40 Degrees to 194 Degrees F
- Sign Background Color
- White
- Header
- Please
- OSHA Compliant
- Yes
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Header Background Color
- Green
- ANSI Compliant
- Yes
- Legend Style
- Text
- Printed Language
- English
- Header Legend Color
- White
- Legend Color
- Black
- Sign Legend Text Color
- Black
Dimensions
- Height
- 10"
- Width
- 14"
- Thickness
- 0.098 in
Description
Safety Sign, Sign Subject Matter Restrooms, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Please, Legend Do Not Throw Paper Towels In Toilet, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.