Please, Do Not Throw Paper Towels In Toilet, 14" W x 10" H, Rectangle, Polyester, 85663
- Mfr # 85663
- Zoro # G8613077
product price:Â
$
23.99
/ea
Key Features
Legend
Do Not Throw Paper Towels In Toilet
Sign Material
Polyester
Height
10"
Width
14"
Thickness
0.010 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 85663
- Zoro #
- G8613077
- UPC #
- 754473856632
- Country of Origin
- United States
Dimensions
- Height
- 10"
- Width
- 14"
- Thickness
- 0.010 in
Details
- Item
- Safety Sign
- Legend
- Do Not Throw Paper Towels In Toilet
- Sign Material
- Polyester
- Sign Mounting Style
- Adhesive Surface
- UV Resistant
- No
- Double-Sided
- No
- Sign Shape
- Rectangle
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- Operating Temp. Range
- -40 Degrees to 230 Degrees F
- Header
- Please
- Header Legend Color
- White
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Sign Background Color
- White
- OSHA Compliant
- Yes
- Legend Style
- Text
- Printed Language
- English
- ANSI Compliant
- Yes
- Header Background Color
- Blue
- Legend Color
- Black
- Sign Legend Text Color
- Black
Description
Safety Sign, Sign Subject Matter Restrooms, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Please, Legend Do Not Throw Paper Towels In Toilet, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.