Please Keep Door Closed At All Times, 10" W x 7" H, Rectangle, Polyester, 124865
Mfr # 124865
Zoro # G8445768
product price: $9.19
/eaKey Features
Legend
Please Keep Door Closed At All Times
Sign Material
Polyester
Height
7"
Thickness
0.010"
Sign Mounting Style
Adhesive Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124865
Zoro #
G8445768
UPC #
754473724726
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.010"
Details
Item
Admittance Sign
Legend
Please Keep Door Closed At All Times
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Printed Language
English
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Sign Background Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
No Header
Legend Color
Black
Sign Legend Text Color
Black
Description
Admittance Sign, Sign Subject Matter Door Instruction, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Please Keep Door Closed At All Times, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.