Please, Please Take Your Pet To Designated Pet Area, 12" W x 18" H, Rectangle, Aluminum, 115212

  • Mfr # 115212

  • Zoro # G7761043


product price:  $30.45
/ea

Key Features

Legend
Please Take Your Pet To Designated Pet Area
Sign Material
Aluminum
Height
18"
Width
12"
Thickness
0.035"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115212
Zoro #
G7761043
UPC #
754473183837
Country of Origin
United States

Dimensions

Height
18"
Width
12"
Thickness
0.035"

Details

Item
Pet Sign
Legend
Please Take Your Pet To Designated Pet Area
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
Yes
Sign Background Color
White
Symbol
Person Walking Dog
Header
Please
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
English
Legend Color
Green, Red
Sign Legend Text Color
Green, Red

Description

Pet Sign, Sign Subject Matter Pets, Height 18 In., Width 12 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Please, Legend Please Take Your Pet To Designated Pet Area, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.