Zoro Homepage

Please, This Is Your Lunch Area Keep It Clean, 10" W x 7" H, Rectangle, Plastic, 22821

  • Mfr # 22821

  • Zoro # G8446608


product price: $9.55
/ea

Key Features

Legend
This Is Your Lunch Area Keep It Clean
Sign Material
Plastic
Height
7"
Width
10"
Size
7 in H x 10 in W x 0.06 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22821
Zoro #
G8446608
UPC #
754473228217
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Size
7 in H x 10 in W x 0.06 in D
Thickness
0.060"

Details

Item
Housekeeping Sign
Legend
This Is Your Lunch Area Keep It Clean
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Blue
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
English
Sign Background Color
White
OSHA Compliant
Yes
Header
Please
Legend Color
Black
Sign Legend Text Color
Black

Description

Housekeeping Sign, Sign Subject Matter Cleaning and Maintenance, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Please, Legend This Is Your Lunch Area Keep It Clean, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.