Zoro Homepage

Please, This Is Your Lunch Area Keep It Clean, 14" W x 10" H, Rectangle, Polyester, 85671

  • Mfr # 85671

  • Zoro # G8451167


product price: $23.99
/ea

Key Features

Legend
This Is Your Lunch Area Keep It Clean
Sign Material
Polyester
Height
10"
Thickness
0.010"
Sign Mounting Style
Adhesive Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85671
Zoro #
G8451167
UPC #
754473856717
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.010"

Details

Item
Housekeeping Sign
Legend
This Is Your Lunch Area Keep It Clean
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Printed Language
English
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Header Background Color
Blue
Header
Please
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Background Color
White
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black

Description

Housekeeping Sign, Sign Subject Matter Cleaning and Maintenance, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Please, Legend This Is Your Lunch Area Keep It Clean, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.