Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Please.Wash Hands Before Returning To Work, 3 1/2 in x 10 in, Rectangle, Plastic, 124635

  • Mfr # 124635

  • Zoro # G7386001


product price: $7.75
/ea

Key Features

Legend
Please...Wash Hands Before Returning To Work
Sign Material
Plastic
Height
3 1/2 in
Width
10 in
Thickness
0.059 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124635
Zoro #
G7386001
UPC #
754473810801
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
10 in
Thickness
0.059 in

Details

Item
Restroom Sign
Legend
Please...Wash Hands Before Returning To Work
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header
No Header
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Printed Language
English
Sign Background Color
White
Legend Style
Symbol and Text
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black

Description

Restroom Sign, Sign Subject Matter Wash Hands, Height 3 1/2 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Please...Wash Hands Before Returning To Work, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.