Shop BRADY
See all product information
Create Account
PLO23 3-In-1 Plug Lockout, Thermoplastic, 5-3/16"W x 6-1/4"H
- Mfr # PLO23
- Zoro # G502696098
product price:
$
31.35
/ea
Key Features
Color
Yellow
Material
Polypropylene
Length
3-1/2 in
Width
5 3/16 in
Height
6-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLO23
- Zoro #
- G502696098
- UPC #
- 75447345842
- Country of Origin
- China
- Color
- Yellow
- Material
- Polypropylene
- Maximum Service Temperature °C
- 80 °C
- Text Legend
- PLUG LOCKOUT DO NOT PLUG IN
- Primary Noun, Basic Function
- Lockout Device
- Labels Supplied
- Yes
- Risk Type
- Electrical Risk
- Lockout Material
- Thermoplastic Elastomer
- Plug Voltage
- 125/250/600 V
- Maximum Number of Padlocks
- 1
- Minimum Service Temperature °C
- -20 °C
- Plug Lockout Type
- Plug-Encasing
- Construction
- Thermoplastic
- Description
- 3-in-1 plug lockout
- For use with
- Fits plugs up to 3" diameter and 5-1/2" length
Dimensions
- Length
- 3-1/2 in
- Width
- 5 3/16 in
- Height
- 6-1/4 in
- Height (mm/cm/m)
- 158.75 mm
- Maximum Shackle Diameter (mm/cm/m)
- 9.4 mm
- Maximum Plug Diameter (mm/cm/m)
- 76.2 mm
- Maximum Plug Length (in/ft/yd)
- 5.5 in
- Maximum Cord Diameter (in/ft/yd)
- 1.25 in
- Dimensions (Metric)
- 158.75 mm H x 88.14 mm Dia x 88.14 mm D
- Maximum Wire Diameter (mm/cm/m)
- 31.00 mm
- Maximum Plug Length (mm/cm/m)
- 139.7 mm
- Depth (in/ft/yd)
- 3.5 in
- Maximum Shackle Diameter (in/ft/yd)
- 0.37 in
- Sign Size-General
- 6.25 in x 5.2 in
- Dimensions
- 6.25 in H x 5.2 in W x 3.5 in D
- Width (in/ft/yd)
- 5.2 in
- Width (mm/cm/m)
- 132.08 mm
- Depth (mm/cm/m)
- 88.14 mm
- Maximum Cord Diameter (mm/cm/m)
- 31.75 mm
- Maximum Plug Size (in/ft/yd)
- 5.5 in L x 3 in Dia
- Maximum Plug Diameter (in/ft/yd)
- 3 in
- Minimum Wire Diameter (mm/cm/m)
- 31.00 mm
- Diameter (mm/cm/m)
- 88.14 mm
- Height (in/ft/yd)
- 6.25 in
- Length (mm/cm/m)
- 158.8 mm
- Shackle width
- 3/8 in
Description
BRADY® PLO23 3-IN-1 PLUG LOCKOUT, THERMOPLASTIC, 5-3/16"W X 6-1/4"H FEATURES:
- THE 3-IN-1 PLUG LOCKOUT HAS 2 ROTATING TOP LIDS THAT CAN BE USED INDIVIDUALLY OR TOGETHER TO FIT SMALL, MEDIUM & LARGE-DIAMETER CORDS UP TO 1-1/4 IN. PLUG LOCKOUT IS MADE OF BRIGHT YELLOW THERMOPLASTIC MATERIAL EQUIPPING YOUR EMPLOYEES WITH THE PROPER LOCKOUT TOOLS AND WARNING DEVICES CAN SAVE LIVES, REDUCE LOST EMPLOYEE TIME, AND CUT INSURANCE COSTS BRADY® IS A WORLD LEADER IN LOCKOUT/TAGOUT PRODUCTS AND SERVICES OFFERING INDUSTRY EXPERTISE AND A BROAD RANGE OF DURABLE, EASY-TO-USE LOCKOUT DEVICES
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.