Plug Lockout, For 1/2 in Max Cord Diameter, For (1) 7/10 in Max Plug Diameter, Red

  • Mfr # 65674

  • Zoro # G5217983


product price:  $16.19
/ea

Key Features

Material
polypropylene
Max. Number of Padlocks
1
For Maximum Padlock Shackle Diameter
9/25 in
Overall Length
1.7 in
Width
3 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
65674
Zoro #
G5217983
UPC #
754473656744
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
9/25 in
Overall Length
1.7 in
Width
3 1/2 in
Height
2 in
Max. Cord Dia.
1/2 in
Overall Dimensions
2 in H x 3-1/2 in W x 2 in D
Depth
2 in
Overall Height
3.15 in
For Maximum Plug Length
3.2 in
For Maximum Plug Diameter
1 7/10 in
Overall Width
3.5 in
Outside Diameter
0.5 in
For Maximum Cord Diameter
1/2 in

Details

Item
Plug Lockout
Material
polypropylene
Max. Number of Padlocks
1
Lockout Color
Red
Standards
UL 94-HB
Legend
Danger Locked Out Do Not Remove
Voltage
110
Fits
110V Electrical Plugs
Encased
Yes
Header
Danger
Maximum Temperature
176 Degrees F
Minimum Temperature
-4 Degrees F
For Voltage
110V AC
Encasing Lockout
Yes
For Plug Type
2-Prong, 3-Prong
Lockout Material
Polypropylene
Resistance Properties
Chemical Resistant
Maximum Number of Padlocks
2
Plug Lockout Type
Electrical Plug Lockouts
Language
English

Description

Plug Lockout, Plug Lockout Type Electrical Plug Lockouts, Encasing Lockout Yes, For Maximum Cord Diameter 1/2 in, For Maximum Padlock Shackle Diameter 9/25 in, For Maximum Plug Length 3.2 in, For Maximum Plug Diameter 1 7/10 in, For Plug Type 2-Prong, 3-Prong, Lockout Color Red, Lockout Material Polypropylene, Maximum Number of Padlocks 2, For Voltage 110V AC, Header Danger, Language English, Legend Danger Locked Out Do Not Remove, Maximum Temperature 176 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.