Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Lockout, Red, 5/16In Shackle Dia., Width: 4 5/8 in

  • Mfr # PLO27E

  • Zoro # G2852482


product price: $21.29
/ea

Key Features

Maximum Number of Padlocks
4
Material
polystyrene
For Maximum Padlock Shackle Diameter
31/100 in
Color
Red
Overall Width
6.42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLO27E
Zoro #
G2852482
UPC #
754473458478
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
31/100 in
Overall Width
6.42 in
Overall Length
6.42 in
Overall Height
3.78 in
Length
6 7/16 in
Overall Dimensions
6-1/8 in L x 3-3/8 in W x 3-1/4 in dia
Padlock Shackle Max. Dia.
5/16 in
Width
4 5/8 in
Height
3 3/4 in
Max. Cord Dia.
3/8 in
For Maximum Cord Diameter
3/8 in
For Maximum Plug Length
5 in
For Maximum Plug Diameter
3 1/2 in

Details

Item
Plug Lockout
Maximum Number of Padlocks
4
Material
polystyrene
Color
Red
Standards
UL 94-HB
Legend
Lockout Device Do Not Plug in
Fits
Electrical Plugs (Up to 3-1/2 in dia and 5 in Long) and Necked Down Pneumatic Male Fittings Commonly Attached to Compressed Air Hoses
Encased
Yes
Voltage
110/220/550
Max. Number of Padlocks
1
Includes
Lockout Device
Lockout Material
Polystyrene
Plug Lockout Type
Pneumatic Plug Lockout
Encasing Lockout
Yes
For Plug Type
2-Prong, 3-Prong
Maximum Temperature
175 Degrees F
For Voltage
110/220/550V AC
Resistance Properties
Chemical Resistant
Lockout Color
Red
Minimum Temperature
-4 Degrees F
Language
English

Description

Plug Lockout, Plug Lockout Type Pneumatic Plug Lockout, Encasing Lockout Yes, For Maximum Cord Diameter 3/8 in, For Maximum Padlock Shackle Diameter 31/100 in, For Maximum Plug Length 5 in, For Maximum Plug Diameter 3 1/2 in, For Plug Type 2-Prong, 3-Prong, Lockout Color Red, Lockout Material Polystyrene, Maximum Number of Padlocks 4, For Voltage 110/220/550V AC, Includes Lockout Device, Language English, Legend Lockout Device Do Not Plug in, Maximum Temperature 175 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.