Zoro Homepage

Plug Lockout, For 1 1/4 in Max Cord Diameter, 3 in Max Plug Diameter, For 2-Prong/3-Prong Plug Type

  • Mfr # PLO23

  • Zoro # G1581002


product price: $18.65
/ea

Key Features

Maximum Number of Padlocks
1
Material
Thermoplastic
For Maximum Padlock Shackle Diameter
37/100 in
Color
Yellow
Overall Width
5.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLO23
Zoro #
G1581002
UPC #
754473458423
Country of Origin
Mexico

Dimensions

For Maximum Padlock Shackle Diameter
37/100 in
Overall Width
5.2 in
Overall Length
6.25 in
Overall Height
6.25 in
Length
3 1/2 in
Overall Dimensions
3 in D x 5-1/2 in L
Max. Cord Dia.
1 1/4 in
Padlock Shackle Max. Dia.
1/4 in
Height
5 1/2 in
Width
4 7/8 in
Depth
3 1/2 in
For Maximum Cord Diameter
1 1/4 in
Outside Diameter
3.47 in
For Maximum Plug Diameter
3 in
For Maximum Plug Length
5.5 in

Details

Item
Plug Lockout
Maximum Number of Padlocks
1
Material
Thermoplastic
Color
Yellow
Standards
UL 94-HB
Voltage
125/250/600
Legend
Plug Lockout Do Not Plug in
Max. Number of Padlocks
1
Encased
Yes
Fits
Up to 3 in dia Cord and 5-1/2 in Long Plugs
Resistance Properties
Chemical Resistant
Plug Lockout Type
3-In-1 Plug Lockout
Lockout Color
Yellow
Encasing Lockout
Yes
Language
English, Spanish
Maximum Temperature
176 Degrees F
Lockout Material
Thermoplastic Elastomer
Minimum Temperature
-4 Degrees F
For Voltage
125/250/600V AC
For Plug Type
2-Prong, 3-Prong

Description

3-In-1 Plug Lockout accommodates high and low-voltage plugs up to 3 in. in diameter and 5-1/2 in. in length.


•The 3-In-1 Plug Lockout has 2 rotating top lids that can be used individually or together to fit small, medium & large-diameter cords up to 1-1/4 in.
•Plug lockout is made of bright yellow thermoplastic material
•Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs
•Brady is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.