Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Valve Lockout, Fits 1-3/4 to 2-1/8In

  • Mfr # 113233

  • Zoro # G2702052


product price: $33.29
/ea

Key Features

Lockout Material
Polypropylene
Lockout Color
Red
For Maximum Padlock Shackle Diameter
3/8 in
Maximum Number of Padlocks
1
Overall Height
4.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113233
Zoro #
G2702052
UPC #
754473176662
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
3/8 in
Overall Height
4.39 in
Fits Handle Size
1-3/4 in to 2-1/8 in
Outside Diameter
4 in
For Maximum Valve Stem Diameter
2 1/8 in
For Minimum Valve Stem Diameter
1 1/2 in

Details

Item
Safety Cover and Plug Valve Lockout
Lockout Material
Polypropylene
Lockout Color
Red
Maximum Number of Padlocks
1
For Use With
Manually-Actuated Plug Valves or Drinking Fountain Spouts with a Stem
Valve Lockout Type
Plug Cap
Standards
OSHA 1910.147
Legend
Danger Locked Out Do Not Operate
Temp. Range
-25 Degrees to 200 Degrees F
Minimum Temperature
0 Degrees F
Maximum Temperature
175 Degrees F
Resistance Properties
Tamper Resistant

Description

Safety Cover and Plug Valve Lockout, For Maximum Valve Stem Diameter 2 1/8 in, For Minimum Valve Stem Diameter 1 1/2 in, For Maximum Padlock Shackle Diameter 3/8 in, For Use With Manually-Actuated Plug Valves or Drinking Fountain Spouts with a Stem, Legend Danger Locked Out Do Not Operate, Lockout Color Red, Lockout Material Polypropylene, Maximum Number of Padlocks 1, Maximum Temperature 175 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 4 in, Overall Height 4.39 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.