Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Valve Lockout, Fits 3/8 to 7/8 In

  • Mfr # 113231

  • Zoro # G3006945


product price: $21.59
/ea

Key Features

Lockout Material
Polypropylene
Lockout Color
Red
For Maximum Padlock Shackle Diameter
3/8 in
Maximum Number of Padlocks
1
Overall Height
3.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113231
Zoro #
G3006945
UPC #
754473176648
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
3/8 in
Overall Height
3.39 in
Overall Width
2 3/4 in
Fits Pipe Size
3/8 in to 7/8 in Stem dia
Fits Handle Size
7/8 in
Outside Diameter
3.21 in
For Maximum Valve Stem Diameter
7/8 in
For Minimum Valve Stem Diameter
3/4 in
For Maximum Pipe Size
7/8 in
For Minimum Pipe Size
3/8 in
Overall Length
2 3/4 in

Details

Item
Plug Valve Lockout
Lockout Material
Polypropylene
Lockout Color
Red
Maximum Number of Padlocks
1
For Use With
Manually-Actuated Plug Valves with a Stem
Valve Lockout Type
Plug Cap
Standards
OSHA 1910.147
Legend
Danger Locked Out Do Not Operate
Temp. Range
-25 Degrees to 200 Degrees F
Minimum Temperature
0 Degrees F
Resistance Properties
Tamper Resistant
Maximum Temperature
175 Degrees F

Description

Plug Valve Lockout, For Maximum Valve Stem Diameter 7/8 in, For Minimum Valve Stem Diameter 3/4 in, For Maximum Padlock Shackle Diameter 3/8 in, For Use With Manually-Actuated Plug Valves with a Stem, Legend Danger Locked Out Do Not Operate, Lockout Color Red, Lockout Material Polypropylene, Maximum Number of Padlocks 1, Maximum Temperature 175 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 3.21 in, Overall Height 3.39 in, Resistance Properties Tamper Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.