
Polyester, 2 in W., 100 ft L., 0.008 in Thickness
Mfr # 152742
Zoro # G108582382
product price: $71.35
/eaKey Features
Material
Polyester
Length
100 ft
Thickness
0.008 in
Adhesive
Permanent Acrylic
Item - Anti-Slip Tapes
Floor Marking Tape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
152742
Zoro #
G108582382
UPC #
888434563090
Country of Origin
United States
Dimensions
Width
2 in
Length
100 ft
Thickness
0.008 in
Details
Material
Polyester
Adhesive
Permanent Acrylic
Color
Green
Item - Anti-Slip Tapes
Floor Marking Tape
Includes
Roll of 100 Feet
Application
Floor Marking;Lean and 5S Labeling;Safety Identification
Description
Use this durable floor tape to mark refrigerators, freezers and other cold surfaces. Ideal for food and beverage refrigerated warehousing and other cold storage facilities. Can be applied to cold surfaces as low as 0 deg F -17.7 deg C. Aggressive adhesive performance. Easy installation and removal. Withstands heavy foot traffic and medium vehicle traffic. Great for organization within large cold storage areas.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.