Zoro Homepage

Polyester, 2 in W., 100 ft L., 0.008 in Thickness

  • Mfr # 152754

  • Zoro # G008582321


product price: $75.15
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Length
100 ft
Thickness
0.008 in
Adhesive
Permanent Acrylic
Item - Anti-Slip Tapes
Floor Marking Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152754
Zoro #
G008582321
UPC #
888434563212
Country of Origin
United States

Dimensions

Width
2 in
Length
100 ft
Thickness
0.008 in

Details

Material
Polyester
Adhesive
Permanent Acrylic
Item - Anti-Slip Tapes
Floor Marking Tape
Color
Black, Yellow
Application
Floor Marking;Lean and 5S Labeling;Safety Identification
Includes
Roll of 100 Feet

Description

Use this durable floor tape to mark refrigerators, freezers and other cold surfaces. Ideal for food and beverage refrigerated warehousing and other cold storage facilities. Can be applied to cold surfaces as low as 0 deg F -17.7 deg C. Aggressive adhesive performance. Easy installation and removal. Withstands heavy foot traffic and medium vehicle traffic. Great for organization within large cold storage areas.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.