
Polyester, 4 in W., 100 ft L., 0.008 in Thickness
Mfr # 152747
Zoro # G908582391
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Length
100 ft
Thickness
0.008 in
Application
Floor Marking;Lean and 5S Labeling;Safety Identification
Item - Anti-Slip Tapes
Floor Marking Tape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
152747
Zoro #
G908582391
UPC #
888434563144
Country of Origin
United States
Dimensions
Width
4 in
Length
100 ft
Thickness
0.008 in
Details
Material
Polyester
Application
Floor Marking;Lean and 5S Labeling;Safety Identification
Item - Anti-Slip Tapes
Floor Marking Tape
Adhesive
Permanent Acrylic
Color
Orange
Includes
Roll of 100 Feet
Description
Use this durable floor tape to mark refrigerators, freezers and other cold surfaces. Ideal for food and beverage refrigerated warehousing and other cold storage facilities. Can be applied to cold surfaces as low as 0 deg F -17.7 deg C. Aggressive adhesive performance. Easy installation and removal. Withstands heavy foot traffic and medium vehicle traffic. Great for organization within large cold storage areas.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.