Polyester Chemical Resistant Laboratory Labels 0.25 in H x 0.374 in W WT 2000/RL

  • Mfr # THT-289-492-2-WT

  • Zoro # G408583416


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Application
General Identification;Laboratory Labeling
Width
0.374 in
Material
FreezerBondzā„¢ Polyester
Label Maker Tape Thickness
0.0032 in
Size
0.25 in H x 0.374 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-289-492-2-WT
Zoro #
G408583416
UPC #
888434144541
Country of Origin
Belgium

Dimensions

Width
0.374 in
Label Maker Tape Thickness
0.0032 in
Size
0.25 in H x 0.374 in W
Height
0.25 in

Details

Item
Label
Application
General Identification;Laboratory Labeling
Material
FreezerBondzā„¢ Polyester
Includes
Roll of 2000 Labels
Label Maker Tape Finish
Matte
Color
White

Description

Identify tubes faster with labels designed specifically for the lab. Each PCR Tube Label is a perforated strip that applies easily to eight tubes in a rack. Durable Freezerbondz Polyester B-492 material is designed for laboratory identification applications. Labels can be applied to frozen surfaces . Matte white polyester material has a permanent acrylic adhesive and is thermal transfer printable. Good print smudge resistance, solvent resistance. High/low temperature performance of -320 to 212 deg F -196 to 100 deg C. A ribbon is required to print this material. Use Part Number IP-R6402 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6402 for a different printer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.