
Polyester Microscope Slide Laboratory Labels 0.75 in H x 0.9 in W White 2500/RL
Mfr # THT-194-481-2.5-SC
Zoro # G808583115
product price: $245.99
/ea
Free Shipping & Returns
Key Features
Application
Healthcare and Hospital Labeling;General Identification;Laboratory Labeling
Width
0.9 in
Material
StainerBondz⢠Polyester
Height
0.75 in
Label Maker Tape Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-194-481-2.5-SC
Zoro #
G808583115
UPC #
662820915287
Country of Origin
United States
Dimensions
Width
0.9 in
Height
0.75 in
Label Maker Tape Thickness
0.0033 in
Size
0.75 in H x 0.9 in W
Details
Item
Label
Application
Healthcare and Hospital Labeling;General Identification;Laboratory Labeling
Material
StainerBondz⢠Polyester
Label Maker Tape Finish
Matte
Color
White
Includes
Roll of 2500 Labels
Adhesive Properties
Permanent Adhesive
Label Media Format
Roll
Label Material
Polyester
Label Finish
Matte
Labels per Roll
2500
Description
StainerBondz Super Chemical Resistant Polyester B-481 is designed for use in the slide staining process and other laboratory ID which requires superior chemical resistance. StainerBondz B-481 matte white polyester has a permanent acrylic adhesive and is thermal transfer printable with B30 series printers from Brady. B-481 performs well in the commonly used H & E hematoxilin and eosin slide staining process. Excellent resistance to a wide variety of chemicals, oils and water. Service temperature of -112 to 266 deg F -80 to 130 deg C. A ribbon is required to print this material. Use Part Number R6413.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.