Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyester Overlaminate for Raised Panel Labels 2.5 in H x 3 in W Clear 1000/RL

  • Mfr # THTOL-177-966B-1

  • Zoro # G215721841


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Adhesive Properties
Permanent Adhesive
Label Color
Clear
Label Media Format
Roll
Label Finish
Gloss
Width
3 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THTOL-177-966B-1
Zoro #
G215721841
UPC #
662820629979
Country of Origin
United States

Dimensions

Width
3 inches

Details

Adhesive Properties
Permanent Adhesive
Label Color
Clear
Label Media Format
Roll
Label Finish
Gloss
Label Material
Polyester
Labels per Roll
1000

Description

The B-966B material is a release coated, 1.5 mil clear polyester film with an acrylic pressure sensitive adhesive. This overlaminate covers and protects raised panel labels. Has excellent clarity and abrasion resistance. Very good temperature and solvent resistance. RoHS compatibility Pass 2011/65/EU.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.