
Polyester Overlaminate for Raised Panel Lbls 0.49 in H x 1.6 in W Clear 1000/RL
Mfr # THTOL-171-966B-1
Zoro # G615722325
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Label Color
Clear
Label Media Format
Roll
Adhesive Properties
Permanent Adhesive
Application
General Identification
Label Finish
Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THTOL-171-966B-1
Zoro #
G615722325
UPC #
662820629917
Country of Origin
United States
Dimensions
Width
1.6 in
Details
Label Color
Clear
Label Media Format
Roll
Adhesive Properties
Permanent Adhesive
Application
General Identification
Label Finish
Gloss
Label Material
Polyester
Labels per Roll
1000
Description
The B-966B material is a release coated, 1.5 mil clear polyester film with an acrylic pressure sensitive adhesive. This overlaminate covers and protects raised panel labels. Has excellent clarity and abrasion resistance. Very good temperature and solvent resistance. RoHS compatibility Pass 2011/65/EU.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.