Zoro Homepage

Polyester Tissue Cassette Lab Lbl 0.25in H x 1.05in W WT 3000/RL

  • Mfr # THT-199-481-3-SC

  • Zoro # G708583376


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Application
Healthcare and Hospital Labeling;General Identification;Laboratory Labeling
Width
1.05 in
Size
0.25 in H x 1.05 in W
Label Maker Tape Thickness
0.0033 in
Label Maker Tape Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-199-481-3-SC
Zoro #
G708583376
UPC #
888434558980
Country of Origin
United States

Dimensions

Width
1.05 in
Size
0.25 in H x 1.05 in W
Label Maker Tape Thickness
0.0033 in
Height
0.25 in

Details

Item
Label
Application
Healthcare and Hospital Labeling;General Identification;Laboratory Labeling
Label Maker Tape Finish
Matte
Includes
Roll of 3000 Labels
Color
White
Material
StainerBondzā„¢ Polyester

Description

StainerBondz Super Chemical Resistant Polyester B-481 is designed for use in the tissue cassette labeling and identification in conjunction with the BSP31 Label Attachment System from Brady. StainerBondz B-481 matte white polyester has a permanent acrylic adhesive and is thermal transfer printable . When printed with Brady Series R6400 ribbon, this material has superior resistance to processing fluids and conditions. Excellent resistance to a wide variety of chemicals, oils and water. Small label performance is affected by multiple factors including print speed, quantity in print run, heat setting and the size/layout of the printed elements. User should test the application.. A ribbon is required to print this material. Use Part Number R6413.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.