
Polyester with Polyester Overlaminate, 3 in W., 8 in L., 0.008 in Thickness, 50 PK
Mfr # 175649
Zoro # G708582324
product price: $110.99
/pk 50, $2.22/ea
Free Shipping & Returns
Key Features
Material
Polyester with Polyester Overlaminate
Length
8 in
Thickness
0.008 in
Adhesive
Permanent Rubber Based
Item - Anti-Slip Tapes
Floor Marking Tape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
175649
Zoro #
G708582324
UPC #
888434615751
Country of Origin
United States
Dimensions
Width
3 in
Length
8 in
Thickness
0.008 in
Details
Material
Polyester with Polyester Overlaminate
Adhesive
Permanent Rubber Based
Color
Green
Item - Anti-Slip Tapes
Floor Marking Tape
Application
Floor Marking
Includes
50 Each
Description
Extremely durable ToughStripe die-cut floor marking arrows are made of rugged polyester with ultra-aggressive adhesive and hold up against forklift traffic. Visible floor marking improves safety and organization in almost any industrial environment. High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting. Ideal for marking aisles, passageways and storage locations, and identifying equipment and egress paths. Can be easily applied by one person working alone.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.