Zoro Homepage

Polyester with Polyester Overlaminate, 3 in W., 8 in L., 0.008 in Thickness, 50 PK

  • Mfr # 175651

  • Zoro # G108582351


product price: $111.99
/pk 50, $2.24/ea
Free Shipping & Returns

Key Features

Material
Polyester with Polyester Overlaminate
Length
8 in
Thickness
0.008 in
Adhesive
Permanent Rubber Based
Includes
50 Each
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
175651
Zoro #
G108582351
UPC #
888434615775
Country of Origin
United States

Dimensions

Width
3 in
Length
8 in
Thickness
0.008 in

Details

Material
Polyester with Polyester Overlaminate
Adhesive
Permanent Rubber Based
Includes
50 Each
Application
Floor Marking
Item - Anti-Slip Tapes
Floor Marking Tape
Color
Yellow

Description

Extremely durable ToughStripe die-cut floor marking arrows are made of rugged polyester with ultra-aggressive adhesive and hold up against forklift traffic. Visible floor marking improves safety and organization in almost any industrial environment. High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting. Ideal for marking aisles, passageways and storage locations, and identifying equipment and egress paths. Can be easily applied by one person working alone.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.