
Polyester with Polyester Overlaminate, 4 in W., 10 in L., 0.008 in Thickness, 25 PK
Mfr # 175659
Zoro # G808582439
product price: $71.19
/pk 25, $2.85/eaKey Features
Material
Polyester with Polyester Overlaminate
Length
10 in
Thickness
0.008 in
Item - Anti-Slip Tapes
Floor Marking Tape
Application
Floor Marking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
175659
Zoro #
G808582439
UPC #
888434615850
Country of Origin
United States
Dimensions
Width
4 in
Length
10 in
Thickness
0.008 in
Details
Material
Polyester with Polyester Overlaminate
Item - Anti-Slip Tapes
Floor Marking Tape
Color
White
Application
Floor Marking
Adhesive
Permanent Rubber Based
Includes
25 Each
Description
Extremely durable ToughStripe die-cut floor marking arrows are made of rugged polyester with ultra-aggressive adhesive and hold up against forklift traffic. Visible floor marking improves safety and organization in almost any industrial environment. High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting. Ideal for marking aisles, passageways and storage locations, and identifying equipment and egress paths. Can be easily applied by one person working alone.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.