Polyimide Non-Reflow Labels 0.25in H x 0.25in W 10000/RL

  • Mfr # THT-11-777-10

  • Zoro # G115721491


product price:  $672.99
/ea
Free Shipping & Returns

Key Features

Application
Circuit Board Labeling
Label Finish
Gloss
Label Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-11-777-10
Zoro #
G115721491
UPC #
754473630652
Country of Origin
United States

Details

Application
Circuit Board Labeling
Label Finish
Gloss
Label Color
White

Description

Keep your printed circuit board and electronic component pre-process identification running smoothly. This material does not require reflow or preheating to ensure printing readability, making it ideal for boards that go through multiple harsh-condition washes. Use in combination with B30-R6300 ribbon to meet MIL-STD-202G, Method 215K Resistance to Solvents test requirements. For material specific performance and properties, please refer to the Technical Data Sheet TDS. A ribbon is required to print this material. Use Part Number R6302.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.