
Polyimide Non-Reflow Labels 0.25in H x 0.75in W 10000/RL ROW 1
Mfr # THT-46-777-10
Zoro # G715878021
product price:Â $779.99
/ea
Free Shipping & Returns
Key Features
Color
White
Material
Polyimide
Roll Length
Rectangle
Printer Series Compatibility
A8500, i5100, i7100, i7500, THT 3" Core Printers
Application
Circuit Board Labeling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
THT-46-777-10
Zoro #
G715878021
UPC #
754473630645
Country of Origin
United States
Dimensions
Roll Length
Rectangle
Width
0.75 in
Details
Item
Label
Color
White
Material
Polyimide
Printer Series Compatibility
A8500, i5100, i7100, i7500, THT 3" Core Printers
Application
Circuit Board Labeling
Label Finish
Gloss
Labels per Roll
10000
Label Media Format
Roll
Description
Keep your printed circuit board and electronic component pre-process identification running smoothly. This material does not require reflow or preheating to ensure printing readability, making it ideal for boards that go through multiple harsh-condition washes. Use in combition with B30-R6300 ribbon to meet MIL-STD-202G, Method 215K Resistance to Solvents test requirements. For material specific performance and properties, please refer to the Technical Data Sheet TDS. A ribbon is required to print this material. Use Part Number R6306.
- This material does not require reflow or preheating to ensure printing readability, making it ideal for boards that go through multiple harsh-condition washes
- Use in combition with B30-R6300 ribbon to meet MIL-STD-202G, Method 215K Resistance to Solvents test requirements
- For material specific performance and properties, please refer to the Technical Data Sheet (TDS)
- A ribbon is required to print this material. Use Part Number R6306
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.