Polyimide Non-Reflow Labels 0.25in H x 0.75in W 10000/RL ROW 4
- Mfr # THT-1-777-10
- Zoro # G515878016
product price:Â
$
800.99
/ea
Free Shipping & Returns
Key Features
Application
Circuit Board Labeling
Printer Series Compatibility
i5100, i7100, i7500, THT 3" Core Printers, i7500
Label Media Format
Roll
Label Finish
Gloss
Width
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- THT-1-777-10
- Zoro #
- G515878016
- UPC #
- 754473630607
- Country of Origin
- United States
Dimensions
- Width
- 0.75 in
- Roll Length
- Rectangle
Details
- Item
- Label
- Application
- Circuit Board Labeling
- Printer Series Compatibility
- i5100, i7100, i7500, THT 3" Core Printers, i7500
- Label Media Format
- Roll
- Label Finish
- Gloss
- Adhesive Properties
- Permanent Adhesive
- Labels per Roll
- 10000
- Material
- Polyimide
- Color
- White
Description
Keep your printed circuit board and electronic component pre-process identification running smoothly. This material does not require reflow or preheating to ensure printing readability, making it ideal for boards that go through multiple harsh-condition washes. Use in combition with B30-R6300 ribbon to meet MIL-STD-202G, Method 215K Resistance to Solvents test requirements. For material specific performance and properties, please refer to the Technical Data Sheet TDS. A ribbon is required to print this material. Use Part Number R6307.
- This material does not require reflow or preheating to ensure printing readability, making it ideal for boards that go through multiple harsh-condition washes
- Use in combition with B30-R6300 ribbon to meet MIL-STD-202G, Method 215K Resistance to Solvents test requirements
- For material specific performance and properties, please refer to the Technical Data Sheet (TDS)
- A ribbon is required to print this material. Use Part Number R6307
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.