
Polyimide Non-Reflow Labels 0.25in H x 1.25in W 10000/RL
Mfr # THT-43-777-10
Zoro # G615721793
product price: $1,339.99
/ea
Free Shipping & Returns
Key Features
Adhesive
Yes
Adhesive Properties
Permanent Adhesive
Printer Series Compatibility
BradyPrinter i5100; BradyPrinter i7100; THT 3" Core Printer
Application
Circuit Board Labeling
Label Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-43-777-10
Zoro #
G615721793
UPC #
754473630614
Country of Origin
United States
Dimensions
Width
1.25 in
Details
Adhesive
Yes
Adhesive Properties
Permanent Adhesive
Printer Series Compatibility
BradyPrinter i5100; BradyPrinter i7100; THT 3" Core Printer
Application
Circuit Board Labeling
Label Color
White
Label Finish
Gloss
Label Media Format
Roll
Label Material
Polyimide
Labels per Roll
10000
Description
Keep your printed circuit board and electronic component pre-process identification running smoothly. This material does not require reflow or preheating to ensure printing readability, making it ideal for boards that go through multiple harsh-condition washes. Use in combination with B30-R6300 ribbon to meet MIL-STD-202G, Method 215K Resistance to Solvents test requirements. For material specific performance and properties, please refer to the Technical Data Sheet TDS. A ribbon is required to print this material. Use Part Number R6306.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.