
Polyimide Non-Reflow Labels 0.25in H x 1in W 10000/RL
Mfr # THT-103-777-10
Zoro # G515721534
product price: $869.99
/ea
Free Shipping & Returns
Key Features
Adhesive Properties
Permanent Adhesive
Label Color
White
Application
Circuit Board Labeling
Printer Series Compatibility
BradyPrinter i5100; BradyPrinter i7100; THT 3" Core Printer
Label Media Format
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-103-777-10
Zoro #
G515721534
UPC #
754473630621
Country of Origin
United States
Dimensions
Width
1 in
Details
Adhesive Properties
Permanent Adhesive
Label Color
White
Application
Circuit Board Labeling
Printer Series Compatibility
BradyPrinter i5100; BradyPrinter i7100; THT 3" Core Printer
Label Media Format
Roll
Label Material
Polyimide
Label Finish
Gloss
Labels per Roll
10000
Description
Keep your printed circuit board and electronic component pre-process identification running smoothly. This material does not require reflow or preheating to ensure printing readability, making it ideal for boards that go through multiple harsh-condition washes. Use in combination with B30-R6300 ribbon to meet MIL-STD-202G, Method 215K Resistance to Solvents test requirements. For material specific performance and properties, please refer to the Technical Data Sheet TDS. A ribbon is required to print this material. Use Part Number R6306.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.