Polyimide Non-Reflow Labels 0.2in H x 0.65in W 10000/RL ROW 4

  • Mfr # THT-14-777-10

  • Zoro # G715878014


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Color
White
Printer Series Compatibility
i5100, i7100, i7500, THT 3" Core Printers
Application
Circuit Board Labeling
Roll Length
Rectangle
Width
0.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-14-777-10
Zoro #
G715878014
UPC #
754473630638
Country of Origin
United States

Dimensions

Roll Length
Rectangle
Width
0.65 in

Details

Color
White
Item
Label
Printer Series Compatibility
i5100, i7100, i7500, THT 3" Core Printers
Application
Circuit Board Labeling
Material
Polyimide
Label Media Format
Roll
Labels per Roll
10000
Label Finish
Gloss

Description

Keep your printed circuit board and electronic component pre-process identification running smoothly. This material does not require reflow or preheating to ensure printing readability, making it ideal for boards that go through multiple harsh-condition washes. Use in combition with B30-R6300 ribbon to meet MIL-STD-202G, Method 215K Resistance to Solvents test requirements. For material specific performance and properties, please refer to the Technical Data Sheet TDS. A ribbon is required to print this material. Use Part Number R6302.


  • This material does not require reflow or preheating to ensure printing readability, making it ideal for boards that go through multiple harsh-condition washes
  • Use in combition with B30-R6300 ribbon to meet MIL-STD-202G, Method 215K Resistance to Solvents test requirements
  • For material specific performance and properties, please refer to the Technical Data Sheet (TDS)
  • A ribbon is required to print this material. Use Part Number R6302

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.