Zoro Homepage

Polypropylene Labels - Bulk Quantity 5in H x 3in W White 4CS 4RL

  • Mfr # XTHT-20-8425-1

  • Zoro # G708583277


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Application
Data and Telecommunications Labeling;Electrical Labeling;Wire and Cable Labeling;General Identification
Width
3 in
Height
5 in
Size
5 in H x 3 in W
Label Maker Tape Thickness
0.0031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTHT-20-8425-1
Zoro #
G708583277
UPC #
662820112723
Country of Origin
United States

Dimensions

Width
3 in
Height
5 in
Size
5 in H x 3 in W
Label Maker Tape Thickness
0.0031 in

Details

Item
Label
Application
Data and Telecommunications Labeling;Electrical Labeling;Wire and Cable Labeling;General Identification
Material
Polypropylene
Label Maker Tape Finish
Gloss
Color
White
Includes
4 Rolls

Description

The B8425 is a white polypropylene designed for general purpose label, asset identification, rating plate, and warning/instructional labeling. Glossy Polypropylene with a permanent acrylic adhesive. UL Recognized Component when printed with the recommended ribbon.. Service temperature of -40 deg F to 194 deg F. A ribbon is required to print this material. Use Part Number IP-R6002 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6002 for a different printer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.