Shop BRADY
See all product information
Create Account
Porta-Pack Wire Marker Bk A to Z, 0 to 15, Plus and Minus Sign, Forward Slash, 10PK
- Mfr # PWS-PK-2
- Zoro # G623549013
product price:Â
$
56.99
/pk of 10, $5.70/ea
Key Features
Material
Flame-retardant;Self-laminating
Label Height
0.45 in
Label Width
3.6 in
Color
Black on White, Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PWS-PK-2
- Zoro #
- G623549013
- UPC #
- 662820355526
- Country of Origin
- United States
- Material
- Flame-retardant;Self-laminating
- Item
- Wire Marker
- Color
- Black on White, Clear
Dimensions
- Label Height
- 0.45 in
- Label Width
- 3.6 in
Description
The B-292 material has good clarity outstanding water and oil resistance. Ideal for use in wire and cable identification. Vinyl labels feature clear "trailer" that wraps to protect printed text. Flexible, self-extinguishing material conforms to most surfaces. Operating temperature of -40 to 150 Degrees F (-40 to 65.5 Degrees C).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.