
Porta-Pack Wire Marker Book Legend: 1, 2, 3, A, B, C, T1, T2, T3, L1, L2, L3, 10PK
Mfr # PWM-PK-9
Zoro # G808584181
product price:Â $47.69
/pk 10, $4.77/eaKey Features
Color
Black on White
Material
Vinyl Cloth
Label Width
0.22 in
Label Height
1.56 in
Mounting
Repositionable Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PWM-PK-9
Zoro #
G808584181
UPC #
662820312093
Country of Origin
Mexico
Dimensions
Label Width
0.22 in
Label Height
1.56 in
Details
Item
Wire Marker
Legend
1, 2, 3, A, B, C, T1, T2, T3, L1, L2, L3
Color
Black on White
Material
Vinyl Cloth
Mounting
Repositionable Rubber
Application
Wire and Cable Labeling
Includes
45 markers each 1, 2, 3, A, B, C;30 markers each T1, T2, T3, L1, L2, L3
Description
Porta-Pack wire marker books are slim, lightweight, and easy to carry, making them a convenient way to ensure the wire markers you need are always on hand. Each book comes with 10 pages and includes a terminal marker with each wire marker;refill pages are sold separately. Brady B-500 Repositionable Vinyl Cloth holds tightly to surfaces but allows item to be repositioned with ease if necessary. Excellent flexibility for wrapping around curved surfaces. Withstands moderate heat, oil, water and dirt.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.