
Porta-Pack Wire Marker Book Refill Repositionable Vinyl Cloth 3, 450 Total, 10PK
Mfr # PWM-3
Zoro # G408584192
product price: $36.15
/pk 10, $3.61/eaKey Features
Color
Black on White
Material
Vinyl Cloth
Label Width
0.22 in
Label Height
1.56 in
Mounting
Repositionable Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PWM-3
Zoro #
G408584192
UPC #
662820310037
Country of Origin
United States
Dimensions
Label Width
0.22 in
Label Height
1.56 in
Details
Item
Wire Marker
Legend
3
Color
Black on White
Material
Vinyl Cloth
Mounting
Repositionable Rubber
Application
Wire and Cable Labeling
Includes
10 Sheets
Description
These refill pages are for use in Porta-Pack wire marker books, which are slim, lightweight, and easy to carry so you can always have the wire markers you need on hand. Each refill pack contains 10 pages. Brady B-500 Repositionable Vinyl Cloth holds tightly to surfaces but allows item to be repositioned with ease if necessary. Excellent flexibility for wrapping around curved surfaces. Withstands moderate heat, oil, water and dirt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.