Porta-Pack Wire Marker Book Refill Repositionable Vinyl Cloth 8, 450 Total, 10PK

  • Mfr # PWM-8

  • Zoro # G908584203


product price: $36.15
/pk 10, $3.61/ea

Key Features

Color
Black on White
Material
Vinyl Cloth
Label Width
0.22 in
Label Height
1.56 in
Includes
10 Sheets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWM-8
Zoro #
G908584203
UPC #
662820310082
Country of Origin
United States

Dimensions

Label Width
0.22 in
Label Height
1.56 in

Details

Item
Wire Marker
Legend
8
Color
Black on White
Material
Vinyl Cloth
Includes
10 Sheets
Mounting
Repositionable Rubber
Application
Wire and Cable Labeling

Description

These refill pages are for use in Porta-Pack wire marker books, which are slim, lightweight, and easy to carry so you can always have the wire markers you need on hand. Each refill pack contains 10 pages. Brady B-500 Repositionable Vinyl Cloth holds tightly to surfaces but allows item to be repositioned with ease if necessary. Excellent flexibility for wrapping around curved surfaces. Withstands moderate heat, oil, water and dirt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.