Porta-Pack Wire Markers, 119, Blk/Wht, PK10
Mfr # PWM-119
Zoro # G4690835
product price: $32.89
/pk 10, $3.29/eaKey Features
Legend
119
Color
Black on White
Material
Cloth
Temp. Range
-40°F to 176°F
Label Type
Repositionable Label
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PWM-119
Zoro #
G4690835
UPC #
66282031119
Country of Origin
United States
Details
Item
Individual Number Ten Pack Refill
Legend
119
Color
Black on White
Material
Cloth
Temp. Range
-40°F to 176°F
Label Type
Repositionable Label
Description
Porta-Pack Wire Markers,119,Blk/Wht,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.