Porta-Pack Wire Markers, 16-18, PK10
Mfr # PWM-16-18
Zoro # G4692646
product price: $32.15
/pk 10, $3.22/eaKey Features
Legend
16 to 18
Color
Black on White
Material
Cloth
Temp. Range
-40°F to 176°F
Label Type
Repositionable Label
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PWM-16-18
Zoro #
G4692646
UPC #
66282031257
Country of Origin
United States
Details
Item
Consecutive Number Ten Pack Refill
Legend
16 to 18
Color
Black on White
Material
Cloth
Temp. Range
-40°F to 176°F
Label Type
Repositionable Label
Description
Porta-Pack Wire Markers,16-18,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.