Zoro Homepage

Porta-Pack Wire Markers, 190-199, PK10

  • Mfr # PWM-190-199

  • Zoro # G4692628


product price: $35.79
/pk 10, $3.58/ea

Key Features

Legend
190 to 199
Color
Black on White
Material
Cloth
Temp. Range
-40°F to 176°F
Label Type
Repositionable Label
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWM-190-199
Zoro #
G4692628
UPC #
66282031319
Country of Origin
United States

Details

Item
Consecutive Number Ten Pack Refill
Legend
190 to 199
Color
Black on White
Material
Cloth
Temp. Range
-40°F to 176°F
Label Type
Repositionable Label

Description

Porta-Pack Wire Markers,190-199,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.