Zoro Homepage

Porta-Pack Wire Markers, Assorted, PK10

  • Mfr # PWM-A-Z,0-15

  • Zoro # G4692591


product price: $34.95
/pk 10, $3.50/ea

Key Features

Legend
A to Z, 0 to 15, +, - , /
Color
Black on White
Material
Cloth
Temp. Range
-40°F to 176°F
Label Type
Repositionable Label
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWM-A-Z,0-15
Zoro #
G4692591
UPC #
66282031262
Country of Origin
United States

Details

Item
Consecutive Number Ten Pack Refill
Legend
A to Z, 0 to 15, +, - , /
Color
Black on White
Material
Cloth
Temp. Range
-40°F to 176°F
Label Type
Repositionable Label

Description

Porta-Pack Wire Markers,Assorted,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.