This item is Discontinued.

Brady Portable Label Printer, BMP41 Series, Single Color Capability BMP41

This item is Discontinued.

Brady

Portable Label Printer, BMP41 Series, Single Color Capability (Discontinued)

Mfr # BMP41
Zoro # G7533617
UPC # 754473926144
Country of Origin Malaysia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BMP41
Zoro #
G7533617
UPC #
754473926144
Country of Origin
Malaysia

Dimensions

Max. Tape Width
1"
Font Size
4 to 103 pt. with Autosizing
Overall Length
3 1/2 in
Overall Height
11 1/2 in
Overall Width
6 in
Battery Size
Rechargeable Battery
Max Label Width
1"
Minimum Font Size
4 pt.
Minimum Label Length
1/4 in
Maximum Font Size
103 pt.
Minimum Label Width
1/4 in
Maximum Label Width
1 in
Maximum Liner Width
1 1/4 in
Maximum Tape Length
25 ft
Minimum Liner Width
3/4 in
Maximum Printed Label Width
1 in
Maximum Printed Label Length
25 ft

Details

Item
Portable Label Printer
Printer Series
BMP41
Printer Kit Type
Label Printer
Label Formats Supported
Continuous and Die-Cut Labels
Maximum Print Speed
1.3 in./sec.
Printer Display
Color LCD
Font Range
4 to 103
Color Printing Capability
Single Color
Printhead Resolution
300 dpi
Warranty
2 yr.
Printer Power Options
AC Adapter, Rechargeable NiMH Battery, Optional AA Batteries
Features
QWERTY Style Keyboard, 10 Label Materials, Magnet Accessory for Hands Free Printing, Smart Cell Technology, Ribbon and Label in ONE Cartridge, 4 Foot Drop Tested
Printer Weight
2.10 lb.
Printing Software Compatibility
CodeSoft(TM), LabelMark(TM) Labeling Software
Printer Connectivity
USB
Includes
AC Adapter, Battery Pack, Brady CD, Cartridge, Hard Case, Product CD, Quick Start Guide, USB Cable
Application
Audio/Visual Labeling, Cable Marking, Data Communications Labeling, Electrical Labeling, Facility ID, General ID, Industrial ID, Maintenance Labeling, Panel ID, Safety Labeling, Wire Marking
Stand Alone Printing / PC Required
Stand Alone or PC Printing
For Use With
Label Mark Label Design Software
Color
Blue/Gray
Standards
FCC Part 15 Class A
Green Environmental Attribute
Product is Rechargeable
Printhead
Thermal Transfer/300 dpi
Display
LCD
Built-In Label Templates
Arrows, CLP/GHS, Datacomm, Electrical, Exit, Fire Safety, First Aid, Greek, Home Electrical, HSID, International, Laboratory, Mandatory, Miscellaneous, Packaging, Personal Protective Equipment, Prohibition, Public Info, Safety, Warning, WHMIS
Battery Included
Battery Included
Continuous and Die-Cut Materials Supported
Continuous Tapes, Die-Cut Labels
Print Preview Feature
Yes
Compatible Mfr Part Number
BMP41-BATT, BMP41-HC, M-USB-103788, MC1-1000-595-WT-BK
Cutter Type
Manual
Included Software
Brady Workstation Basic Design Suite
Power Configuration
Rechargeable Battery
Power Source
AC Power, Battery Power
Wireless Connectivity
No Wireless Connectivity
Battery
Rechargeable Battery
Product Type
Handheld Printer
Serialization Supported
Serialization Supported
Voltage
110V AC, 240V AC
Maximum Labels/Day
250
Barcode Capable
Yes
Manufacturers Warranty
2 yr
Print Technology
Thermal Transfer
Supported Languages
Danish, Dutch, English (US), Finnish, French (France), German, Italian, Norwegian, Portuguese (Portugal), Spanish (Spain), Swedish
Input Method
Keyboard
Mode of Operation
PC Connected, Standalone
Ribbon/Label Cartridge Series Compatibility
M-, MC-, MC1-
Brand & Series - Handheld & Portable Label Printers
BRADY BMP41
Supported Barcode Symbologies
Code 128, Code 39
Brand & Series - Handheld & Portable Label Printers
BRADY BMP41
Compatible Label Media Format
Continuous Roll, Precut Roll
Label Series Compatibility
MC1

Description

Handheld Label Printer, Color Printing Capability Single Color, Compatible Grainger Part Number 12X336, 29YJ27, 29YJ29, 29YJ44, Compatible Mfr Part Number BMP41-BATT, BMP41-HC, M-USB-103788, MC1-1000-595-WT-BK, Maximum Label Width 1 in, Maximum Labels/Day 250, Application Asset Tracking, Cable and Wire, Component and Equipment Labeling, Data and Telecommunications, Electrical, Facility Safety ID, General ID, Mode of Operation PC Connected, Standalone, Power Source AC Power, Battery Power

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.